Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475W87

  • Mfr # 475W87

  • Zoro # G5871807


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475W87
Zoro #
G5871807
UPC #
00194484181147
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header
Caution
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.