Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U69

  • Mfr # 472U69

  • Zoro # G5176619


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Authorized Vehicles and Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U69
Zoro #
G5176619
UPC #
00194484023812
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Vehicles and Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Authorized Vehicles And Personnel Only
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header
Notice
Chemical Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.