Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472V96

  • Mfr # 472V96

  • Zoro # G5777830


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472V96
Zoro #
G5777830
UPC #
00194484169947
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header
Notice
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Are Not Permitted Inside Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.