Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472Z97

  • Mfr # 472Z97

  • Zoro # G5563980


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z97
Zoro #
G5563980
UPC #
00194484110529
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header
Warning
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
No Cellular Phones
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.