Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473K47

  • Mfr # 473K47

  • Zoro # G5641242


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K47
Zoro #
G5641242
UPC #
00194484117733
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend
No Trespassing
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header
Caution
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.