Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473L44

  • Mfr # 473L44

  • Zoro # G5614338


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
No Trespassing On This Property Under Penalty of The Law
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L44
Zoro #
G5614338
UPC #
00194484118693
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing On This Property Under Penalty of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
No Trespassing On This Property Under Penalty Of The Law
Sign Header
Notice
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing On This Property Under Penalty Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.