Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 474Z95

  • Mfr # 474Z95

  • Zoro # G5551338


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z95
Zoro #
G5551338
UPC #
00194484136024
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 167 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Write on Surface
No
Sign Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Header Background Color
Red
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.