Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475H50

  • Mfr # 475H50

  • Zoro # G5819368


product price: $13.99
/ea

Key Features

Header
Safety First
Legend
Stay Alert Don't Get Hurt
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H50
Zoro #
G5819368
UPC #
00194484176297
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-192
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
Stay Alert Don'T Get Hurt
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Safety First
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Legend Pictogram Description
Eye
Corrosion Resistant
Yes
Sign Header Background Color
Green
Sign Header Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.