Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475W17

  • Mfr # 475W17

  • Zoro # G5809513


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Lead Work Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W17
Zoro #
G5809513
UPC #
00194484180577
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
Lead Work Area
Write on Surface
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.