Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476P43
Mfr # 476P43
Zoro # G5511891
product price: $13.99
/eaKey Features
Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476P43
Zoro #
G5511891
UPC #
00194484143350
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.