Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476R43

  • Mfr # 476R43

  • Zoro # G5897059


product price: $13.99
/ea

Key Features

Header
Danger
Legend
LOOK OUT FOR TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R43
Zoro #
G5897059
UPC #
00194484193713
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Look Out For Trucks
Sign Header
Danger
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.