Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478N76

  • Mfr # 478N76

  • Zoro # G5884188


product price:  $13.39
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478N76
Zoro #
G5884188
UPC #
00194484218331
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT START THIS MACHINE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Sign Legend
Do Not Start This Machine
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.