Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478T57

  • Mfr # 478T57

  • Zoro # G5871691


product price: $13.99
/ea

Key Features

Header
Danger
Legend
THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T57
Zoro #
G5871691
UPC #
00194484220976
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
Danger
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend
This Equipment Starts And Stops Automatically
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts And Stops Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.