Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C17

  • Mfr # 475C17

  • Zoro # G5773962


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Watch Your Fingers And Your Hands
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475C17
Zoro #
G5773962
UPC #
00194484175726
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Fingers And Your Hands
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
White
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend
Watch Your Fingers And Your Hands
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Caution
Write on Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Fingers And Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.