Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478U51

  • Mfr # 478U51

  • Zoro # G5788610


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478U51
Zoro #
G5788610
UPC #
00194484221720
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
TURN OFF POWER BEFORE WORKING ON MACHINES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Anti-Slip Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend
Turn Off Power Before Working On Machines
Graffiti Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Power Before Working On Machines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.