Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479H80

  • Mfr # 479H80

  • Zoro # G5899140


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H80
Zoro #
G5899140
UPC #
00194484231620
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Blue
Sign Legend Text Color
Blue, White
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend
Is The First Principle Of Safety
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Good Housekeeping
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Blue, White
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Is The First Principle Of Safety, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.