Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486C63

  • Mfr # 486C63

  • Zoro # G6293408


product price: $28.89
/ea

Key Features

Header
No Header
Legend
(Hearing and Eye Protection Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C63
Zoro #
G6293408
UPC #
00194484285692
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Hearing and Eye Protection Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Blue
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1), PSPA Class A
ANSI Compliant
Yes
Legend Style
Symbol
Double-Sided
No
Sign Legend Text Color
Blue
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Sign Legend Style
Symbol
Anti-Slip Surface
No
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
IMO Standards
IMO A.752(18)
Minimum Service Temperature
-50 Degrees F
Metal Detectable
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Sign Legend
Hearing And Eye Protection Symbol
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing And Eye Protection Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.