Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 469L90

  • Mfr # 469L90

  • Zoro # G5064348


product price: $13.99
/ea

Key Features

Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L90
Zoro #
G5064348
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Legend Background Color
White
Sign Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products