Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 449L67

  • Mfr # 449L67

  • Zoro # G5879260


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Guns Allowed Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L67
Zoro #
G5879260
UPC #
00194484151713
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Guns Allowed Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Guns Allowed Beyond This Point
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Legend Pictogram Description
Gun
Write on Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-203
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Guns Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.