Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451X20

  • Mfr # 451X20

  • Zoro # G5799503


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X20
Zoro #
G5799503
UPC #
00194484154059
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Microwave Hazard
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
ANSI 969 Compliant
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.