Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 453N64

  • Mfr # 453N64

  • Zoro # G5812797


product price:  $8.89
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N64
Zoro #
G5812797
UPC #
00194484158897
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Trespassing
Legend
No Trespassing This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black, White
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Trespassing
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Adhesive Type
Acrylic
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.