Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465G32

  • Mfr # 465G32

  • Zoro # G5187143


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465G32
Zoro #
G5187143
UPC #
00194484005801
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Legend
Confined Space Class ______ Permit Required For Entry
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Class ______ Permit Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products