Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466C56

  • Mfr # 466C56

  • Zoro # G5215539


product price:  $8.49
/ea

Key Features

Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466C56
Zoro #
G5215539
UPC #
00194484008406
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Ear Hazard Area Ear Protection Required At All Times
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mirror Print
No
Corrosion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Hazard Area Ear Protection Required At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.