Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466M89

  • Mfr # 466M89

  • Zoro # G5789310


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466M89
Zoro #
G5789310
UPC #
00194484204600
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Legend
Hard Hat Required In This Area.
Sign Header Background Color
Red
State Specific Sign
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Header Text Color
White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.