Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 467A96

  • Mfr # 467A96

  • Zoro # G5177389


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Everyone Grinding Must Wear Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A96
Zoro #
G5177389
UPC #
00194484037109
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Everyone Grinding Must Wear Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Legend
Everyone Grinding Must Wear Goggles
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Corrosion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
Safety First
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Everyone Grinding Must Wear Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.