Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469L41

  • Mfr # 469L41

  • Zoro # G5248107


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L41
Zoro #
G5248107
UPC #
00194484042837
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures are Complete. Failure Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Chemical Resistant
No
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Lock
Material Properties
Flexible
Header Pictogram ID
PPIC-61
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header
Danger
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-76
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Background Color
Red
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death.
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products