Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N66

  • Mfr # 469N66

  • Zoro # G5593749


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N66
Zoro #
G5593749
UPC #
00194484083823
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Slip Hazard
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Number of Printed Sides
1
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PSTF-33
Header Pictogram ID
PPIC-55
Sign Legend
Floor Slippery When Wet.
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.