Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1212-RA_10X7

  • Mfr # U7-1212-RA_10X7
  • Zoro # G2735601

product price: 
$
9.59
/ea

Key Features

Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1212-RA_10X7
Zoro #
G2735601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Subject Matter
Slip, Trip, & Falls
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Mounting Style
With Mounting Holes
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Double-Sided
No
Background Color
Green, White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Corrosion Resistant
Yes
Sign Header
Safety First
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.