Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470G29

  • Mfr # 470G29

  • Zoro # G5178588


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470G29
Zoro #
G5178588
UPC #
00194484045074
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black; Red; White
Adhesive Style
Permanent
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Legend
Chemical Waste Storage Area Unauthorized Persons Keep Out
Glow In The Dark
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.