Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K95

  • Mfr # 470K95

  • Zoro # G5821407


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Combustible Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470K95
Zoro #
G5821407
UPC #
00194484162542
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Red
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Combustible Liquids.
Sign Header Text Color
White
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Combustible Liquids., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products