Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470L52

  • Mfr # 470L52

  • Zoro # G5221349


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Explosives
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470L52
Zoro #
G5221349
UPC #
00194484046415
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black; Red; White
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Average Outdoor Durability
2 yr
Legend Pictogram Description
Explosives
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Properties
Flexible
Sign Legend
Explosives
State Specific Sign
No
Legend Pictogram ID
PEXP-14
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosives, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.