Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470P14

  • Mfr # 470P14

  • Zoro # G5362058


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Pesticide Storage Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P14
Zoro #
G5362058
UPC #
00194484047535
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend
Pesticide Storage Area
Sign Legend Background Color
White
Mirror Print
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.