Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470U21

  • Mfr # 470U21

  • Zoro # G5569203


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Fuel
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U21
Zoro #
G5569203
UPC #
00194484098001
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Sign Header
Danger
Sign Legend
Fuel
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Graffiti Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.