Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470U41

  • Mfr # 470U41

  • Zoro # G5620209


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U41
Zoro #
G5620209
UPC #
00194484098209
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Gas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Gas
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.