Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475X09

  • Mfr # 475X09

  • Zoro # G5890241


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Buried Pipeline
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475X09
Zoro #
G5890241
UPC #
00194484181345
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Buried Pipeline
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend
Buried Pipeline
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipeline, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.