Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472C54

  • Mfr # 472C54

  • Zoro # G5058921


product price: $8.89
/ea

Key Features

Header
No Header
Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C54
Zoro #
G5058921
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Double-Sided
No
Sign Legend Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Blue
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Format
Other Format
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header
No Header
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.