Safety Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 449M44

  • Mfr # 449M44

  • Zoro # G5247967


product price:  $21.19
/ea

Key Features

Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449M44
Zoro #
G5247967
UPC #
00194484000936
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Average Outdoor Durability
5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.