Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472D24

  • Mfr # 472D24

  • Zoro # G5231602


product price: $8.89
/ea

Key Features

Header
Notice
Legend
No Soliciting
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D24
Zoro #
G5231602
UPC #
00194484018146
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Soliciting
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
No Soliciting
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Metal Detectable
No
Graffiti Resistant
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.