Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472D58

  • Mfr # 472D58

  • Zoro # G5603670


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D58
Zoro #
G5603670
UPC #
00194484106027
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header
Notice
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.