Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472H28

  • Mfr # 472H28

  • Zoro # G5164457


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Authorized Persons Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H28
Zoro #
G5164457
UPC #
00194484019532
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Persons Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Write on Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
No Admittance Authorized Persons Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
No Header
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.