Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L15

  • Mfr # 472L15

  • Zoro # G5650911


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Restricted Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472L15
Zoro #
G5650911
UPC #
00194484107055
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend
Restricted Area
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.