Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L58

  • Mfr # 472L58

  • Zoro # G5094463


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
Admittance Limited To Authorized Personnel
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472L58
Zoro #
G5094463
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Admittance Limited To Authorized Personnel
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Admittance Limited To Authorized Personnel
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Admittance Limited To Authorized Personnel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.