Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472N39

  • Mfr # 472N39

  • Zoro # G5127923


product price: $8.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N39
Zoro #
G5127923
UPC #
00194484021955
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Do Not Enter When Equipment Is Operating
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.