Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472N86

  • Mfr # 472N86

  • Zoro # G5241770


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N86
Zoro #
G5241770
UPC #
00194484022266
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Legend Pictogram Description
Lightning Bolt
Sign Header Text Color
White
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Material Properties
Flexible
Legend Pictogram ID
PELC-28
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend
Electrical Equipment Authorized Personnel Only
Write on Surface
No
Sign Header
Danger
Chemical Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.