Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472W26

  • Mfr # 472W26

  • Zoro # G5876007


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only Proper ID Dequired
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W26
Zoro #
G5876007
UPC #
00194484170059
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only Proper ID Dequired
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Sign Legend
Authorized Personnel Only Proper ID Required
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Sign Format
Other Format
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Restricted Area
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Proper ID Required, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products