Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472Z07

  • Mfr # 472Z07

  • Zoro # G5281932


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Restricted Area Authorized Employees Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z07
Zoro #
G5281932
UPC #
00194484025564
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Restricted Area Authorized Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Sign Header Style
Text
Sign Legend
Restricted Area Authorized Employees Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.