Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473A01

  • Mfr # 473A01

  • Zoro # G5619813


product price: $6.85
/ea
Sold in multiples of 3 for $20.55

Key Features

Header
Warning
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A01
Zoro #
G5619813
UPC #
00194484110550
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
No Cellular Phones
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.