Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473F05

  • Mfr # 473F05

  • Zoro # G5561932


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Do Not Block
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F05
Zoro #
G5561932
UPC #
00194484113568
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.36(a)(3), OSHA 29 CFR 1910.37(a)(3)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red, White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(a)(3), OSHA 29 CFR 1910.36(a)(3)
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend
Exit Route Do Not Block
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Graffiti Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Route Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.