Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473F20

  • Mfr # 473F20

  • Zoro # G5564489


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473F20
Zoro #
G5564489
UPC #
00194484113711
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Warning
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Metal Detectable
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Off
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.