Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473F46

  • Mfr # 473F46

  • Zoro # G5551502


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F46
Zoro #
G5551502
UPC #
00194484113971
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Notice
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products